Shop All Brad-Point Drill Bits
Irwin
Wood Drilling Bit, 1/4 Bit dia., Steel
Mfr # 49614
Zoro # G7113821
product price: $4.09
/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/4"
- Overall Length 2 9/16 in
- Shank Size 1/4 in
- Drill Bit Material Carbon Steel
- Drill Style Brad Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 49614
- Zoro # G7113821
- UPC # 024721496140
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Bit Dia. | 1/4" |
Overall Length | 2 9/16 in |
Shank Size | 1/4 in |
Drill Bit Size | 1/4 in |
Details
Drill Bit Material | Carbon Steel |
Drill Style | Brad Point |
Material | Steel |
For Use With | Wood |
Number of Pieces | 1 |
Item | Wood Drilling Bit |
Description
Set, Wood Drilling Bit, Brad Point, Drill Bit Material Carbon Steel, Drill Bit Size 1/4 in, Shank Size 1/4 in, Overall Length 2 9/16 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Digital Caliper, 0 to 8 In (700-123-10)
- XTRWELD 11 in Pliers, C, Locking, S-Pad, Steel Black Nickel Chrome (TPLS11SP)
- GENERAL TOOLS SCREWDRIVER Ratchet Offset with Nos. 1 (GN807X)
- WESTWARD Combination Wrench, SAE, 3/4in Size (33M584)
- IRWIN BRADPOINT DRILL BIT 1/4"" (49614)
- IRWIN BRADPOINT DRILL BIT 1/8"" (49612)
- IRWIN BRADPOINT DRILL BIT3/16"" (49613)
- IRWIN BRADPOINT DRILL BIT 1/2"" (49618)
- IRWIN BRADPOINT DRILL BIT7/16"" (49617)
- IRWIN BRADPOINT DRILL BIT 3/8"" (49616)
- MONTANA Brad Point Drill Set (MO436307)
- Irwin Brad-Point Drill Bits