Shop All Drill Bit Sets
Irwin
Wood Drill Bit Sets
Mfr # 87954
Zoro # G802492628
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Cutting Direction Right Hand
- Measurement System Fractional Inch
- Primary Material Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 87954
- Zoro # G802492628
- UPC # 024721879547
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Smallest Drill Bit Size | 1/2 in |
Largest Drill Bit Size | 1 in |
Overall Length | 4 in |
Drill Bit Sizes Included | 1 1/2 in, 1 in, 3/4 in, 5/8 in |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Item | Wood Drill Bit Sets |
Primary Material Application | Wood |
Shank Type - Machining | Hex |
Number of Drill Bits | 3 |
Description
Wood Drill Bit Sets, Drill Bit Sizes Included 1 1/2 in, 1 in, 3/4 in, 5/8 in, Number of Drill Bits 3, Measurement System Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Medium Tap Adapter (3883)
- CENTURY DRILL & TOOL Die Pipe Hexagon 1" Across Flats 3/8-18 Npt (98303)
- APEX TOOL GROUP Mag Bit Hld 1/4Hexdr 1/4 Hex 2-61/64 Oal (M-490)
- SLUGGER BY FEIN Annular Cutter, 7/16" dia., 1" Cutting D (63134111041)
- IRWIN 29pc. HSS TiN 135 Degrees Drill Bit Set (3018003)
- IRWIN Drill Bit Titanium 15Pc (4935607)
- IRWIN All Purpose Drill & Tap Set (80187)
- IRWIN DRILL BIT SET 29 PC 1/16"- 1/2" X 64TH (HN3018004)
- IRWIN HSS Step Drill Bit Set 1/8-3/4", 3 pc. (15502)
- IRWIN Unibit Step Drill Set, 3 Piece (VGP10502)
- MILWAUKEE TOOL 8PC 2" TCT Annular Cutter Kit (49-22-8440)
- Irwin Drill Bit Sets