Shop All Wood Chisels
Irwin
Wood Chisel, 1/8 x 3-1/2 In, Blue
Mfr # M44418N
Zoro # G4552676
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length (In.) 3 1/2 in
- Blade Material 100 CRV
- Handle Color Blue
- Handle Type Slim Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # M44418N
- Zoro # G4552676
- UPC # 024721096715
- Country of Origin China
- Category Wood Chisels
Dimensions
Blade Width (In.) | 1/8 in |
Overall Length (In.) | 3 1/2 in |
Overall Length | 3 1/2 in |
Blade Width | 1/8 in |
Details
Item | Woodwork Chisel |
Number of Pieces | 1 |
Blade Material | 100 CRV |
Handle Color | Blue |
Handle Type | Slim Ergonomic |
Handle Material | Plastic |
Includes Striking Cap | No |
Grip Style | Plain |
Material Applications | For Wood |
Includes Handle | Yes |
Blade Tip Shape | Straight |
Chisel Type | Marples Woodworking Chisel |
Material | Steel |
Features | High Quality Hardened Steel Blade, Slim, Contoured Handle |
Tether Ready | No |
Non-Sparking | No |
Description
Woodwork Chisel, Chisel Type Marples Woodworking Chisel, Material Applications For Wood, Blade Tip Shape Straight, Blade Width 1/8 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Grip Style Plain, Overall Length 3 1/2 in, Handle Material Plastic, Non-Sparking No, Tether Ready No, Features High Quality Hardened Steel Blade, Slim, Contoured Handle, Handle Color Blue, Handle Type Slim Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Knockout Punch, 21mm (109210)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36428)
- STARRETT Movable Bridge, 20"/500mm (PT06134)
- VP RACING FUELS VP Racing 5 gal Flex Spout Utility Jug (3842-CA)
- IRWIN Wood Chisel, 1/4 x 3-1/2 In, Blue (M44414N)
- IRWIN Wood Chisel, 1/2 x 4-1/2 In, Blue (M44412N)
- IRWIN Wood Chisel, 5/8 x 4-1/2 In, Blue (M44458N)
- IRWIN Wood Chisel Set, 6 PC, 1/4 To 1 In Tip (M444SB6N)
- IRWIN Wood Chisel, 1-1/4 x 5-1/2 In, Blue (M444114N)
- IRWIN Wood Chisel, 1 x 4-1/2 In, Blue (M4441N)
- SHEFFIELD Sheffield 470796 1 in. Professional Wood Chisel (470796)
- Irwin Cutting and Shaping Tools