Shop All Wood Drilling Bits
Irwin
Wood Boring Bit, 7/16 In, Shank Hex 1/4 In
Mfr # 3041015
Zoro # G0987944
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Material Steel
- For Standard Pipe Sz. 1/4 in
- For Use With Corded And Cordless Drills, Portable
- Drill Bit Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3041015
- Zoro # G0987944
- UPC # 024721103437
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 7/16" |
Overall Length | 6 in |
Shank Size | 7/16" |
Drill Bit Size | 7/16 in |
Maximum Drilling Depth | 4 in |
Flute Length | 1 3/4 in |
Shank Diameter | 1/4 in |
Description
Speedbor, Hybrid Drill Bit, 7/16 in, 1 3/4 in Flute Length, 6 in Overall Length, Shank Diameter 1/4 in, Carbon Steel, Maximum Drilling Depth 4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Buffalo tools MPSWEEP 30 Inch Rolling Magnetic Sweeper (MPSWEEP)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/2 inch (R101/2)
- COUNCIL TOOL Sledge Hammer, 10 lb Head Weight (PR1000)
- DEWALT 7/8" x 17" x 22" High Impact 4 Cutter Spline (DW5753)
- IRWIN Wood Boring Bit, 1 1/8 In, Shank Hex 1/4 (3041019)
- IRWIN Woodboring Bit, 1-1/4 x 6 IN (3041009)
- IRWIN Wood Boring Bit, 13/16 In, Shank Hex 1/4 (3041017)
- IRWIN Speedbor Max, 7/8x4in, Oal, PK3 (1866036)
- IRWIN BIT DRILL 3/8"" COBALT CD (3016024)
- IRWIN Drill Bit, 1 In (87916)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- Irwin Drill Bits