Shop All Wood Drilling Bits
Irwin
Wood Boring Bit, 15/16 In, Shank Hex 1/4
Mfr # 3041018
Zoro # G2083182
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- For Use With Corded And Cordless Drills, Portable
- For Standard Pipe Sz. 3/4 in
- Drill Style Wood Boring
- Drill Bit Size 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3041018
- Zoro # G2083182
- UPC # 024721103475
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 15/16" |
Overall Length | 6 in |
Shank Size | 15/16" |
Drill Bit Size | 15/16 in |
Maximum Drilling Depth | 4 in |
Shank Diameter | 1/4 in |
Flute Length | 2 3/4 in |
Description
Speedbor, Hybrid Drill Bit, 15/16 in, 2 3/4 in Flute Length, 6 in Overall Length, Shank Diameter 1/4 in, Carbon Steel, Maximum Drilling Depth 4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO802 Arbor Bridgeport Taper/2JT (7339N)
- STAHLWILLE TOOLS Ratchet tap holder Size2 range 4, 6-8 mm (77390002)
- MAKITA 1-1/8" x 21" Belt Sander (9031)
- BUCKET BOSS Tool Pouch, Wrench Roll, Brown, Canvas, 11 Pockets (70003)
- IRWIN Wood Boring Bit, 1 1/8 In, Shank Hex 1/4 (3041019)
- IRWIN Woodboring Bit, 1/2 x 6 IN (3041001)
- IRWIN Woodboring Bit, 5/8 x 6 IN (3041002)
- IRWIN Speedbor Max, 7/8x4in, Oal, PK3 (1866036)
- IRWIN Wood Boring Bit, 1-1/2 in. dia., 3/8 Shank (3041021)
- IRWIN BIT DRILL FORSTNR 1-5/8"" (1966935)
- MILWAUKEE TOOL 1 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6710)
- Irwin Drill Bits