Shop All Wood Drilling Bits
Irwin
Wood Boring Bit, 1-1/2 in. dia., 3/8 Shank
Mfr # 3041021
Zoro # G3090403
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/2"
- Overall Length 6 in
- Drill Bit Size 1 1/2 in
- For Standard Pipe Sz. 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3041021
- Zoro # G3090403
- UPC # 024721103505
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 1-1/2" |
Overall Length | 6 in |
Shank Size | 1-1/2" |
Drill Bit Size | 1 1/2 in |
Maximum Drilling Depth | 4 in |
Flute Length | 2 7/8 in |
Shank Diameter | 3/8 in |
Description
Speedbor, Hybrid Drill Bit, 1 1/2 in, 2 7/8 in Flute Length, 6 in Overall Length, Shank Diameter 3/8 in, Carbon Steel, Maximum Drilling Depth 4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Reel Roller, 33.5 x 26.5 x4.5,2000 lb, Red (WRR-300)
- KRAFT TOOL Pool Trowel, Round, 5 x 18 in, Blue Steel (CF292B)
- STEELMAN 1" Drive x 1-1/4 Inch 6-Point Thin Wall Deep Impact Socket (79341)
- MAYHEW PUNCH ALIGNMENT 6 PC SET (MY61811)
- IRWIN Wood Boring Bit, 1-3/8 in. dia., 3/8 Shank (3041020)
- IRWIN BIT DRILL 3/8"" COBALT CD (3016024)
- IRWIN Woodboring Bit, 1 x 6 IN (3041007)
- IRWIN Drill Bit, 1-1/4 In (87920)
- IRWIN BIT DRILL FORSTNR 1-1/2"" (1966934)
- IRWIN Wood Boring Bit, 9/16 In, Shank Hex 1/4 In (3041014)
- BOSCH 6In Extension 7/16In Shank (EX1006)
- Irwin Drill Bits