Shop All Wire Strippers & Crimpers
Irwin
Wire Stripper Insulated, 6in, PK5
Mfr # 10505871NA
Zoro # G3969458
product price: $174.99
/pk 5, $35.00/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Material Nickel Chromium Steel
- Features Triple Layer Handle, 1000v Insulated Red and Yellow Handles Denote International Color Of Safety, Large Handle Shoulders Prevent Contact With The Non-Insulated Area Of The Pliers
- Application Wire Stripper
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 10505871NA
- Zoro # G3969458
- UPC # 038548102191
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6" |
Details
Material | Nickel Chromium Steel |
Features | Triple Layer Handle, 1000v Insulated Red and Yellow Handles Denote International Color Of Safety, Large Handle Shoulders Prevent Contact With The Non-Insulated Area Of The Pliers |
Application | Wire Stripper |
Number of Pieces | 5 |
Insulated / Uninsulated | Insulated |
Handle Type | Large Handle |
Item | Wire Stripper Insulated,6in |
Description
Wire Stripper Insulated,6in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 11/16 in. X 2 in. 12,000-Series TiN Annular Cutter (12722)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5TWT9)
- ASTRO PNEUMATIC Heavy Duty Portable Work Stand (557010)
- MILWAUKEE TOOL FASTBACK Camo Spring Assisted Folding Knife (48-22-1535)
- IRWIN Irwin Vise-Grip 586-2078316 6 Inch Wire Stripper-Cutterw-Protouch Grip (586-2078316)
- IRWIN 8 in Wire Stripper 24 to 10 AWG (2078300)
- IRWIN 7" Wire Stripper and Crimper, 7" L 10 to 20 AWG (2078317)
- IRWIN Crimper, Forged, Grips, 10" (2078310)
- IRWIN Wire Stripper, Multifunctional (IWHT84002)
- IRWIN Locking Wrench, w/Wire Cutter 4" (08)
- JONARD TOOLS Fiber Optic Stripper, Two Hole (JIC-275)
- Irwin Crimping Tools