Shop All Circular Saw Blades
Irwin
WeldTec 7-1/4 in. D X 5/8 Tungsten Carbide Tipped Fiber Cement Blade 6 teeth 1 pc
Mfr # 2016024
Zoro # G405310213
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2016024
- Zoro # G405310213
- UPC # 24721109743
- Country of Origin China
- Category Circular Saw Blades
Description
The Irwin WeldTec Circular Fiber Cement Saw Blade is made stronger to last longer. This specialty application blade features patented WeldTec technology with carbide teeth that are welded not brazed so they deliver the fastest cutting speed and increased durability. A heat resistant non-stick coating reduces binding and gumming so the blade delivers cleaner truer cuts. while perimeter venting allows for faster chip ejection as well a strengthened core of the blade. These blades are laser cut and include expansion control slots for reduced warping and vibration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 9" L x 6 TPI 9 X 6 Teeth Per Inch, Pack Of 50, PK50, 50 PK (RB95006T50)
- KLEIN TOOLS Tool Bag, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 28 Pockets (62203MB)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4056D)
- MICRO 100 Carb End Mill, 3.00mm, 3FL, CC, Uncoated (GEMM-030-3)
- IRWIN 7-1/4 ", 24-Teeth Circular Saw Blade, Carbide Tip (14030)
- IRWIN 8-1/4", 24-Teeth Circular Saw Blade, Steel (15150)
- IRWIN Hacksaw Blades, 232He, 12"x32 Tpi, Bi-Metal (LEX20156)
- IRWIN Circular Saw Blade, 6-1/2"X18T Framing/Ripping, 5/8" (IR14020)
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (15070)
- IRWIN 7-1/4" Circular Saw Blade, Steel, PK25 (25130)
- DEWALT 14" 66T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7747)
- Irwin Circular Saw Blades