Shop All Tongue & Groove Pliers
Irwin
Water Pump Plier, 8"
Mfr # 4935512
Zoro # G7021189
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8"
- Features Narrow Tool Design For Work in Confined Areas, V-Jaw Works On Square/Hex/Round Work Pieces, Lifetime Guarantee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935512
- Zoro # G7021189
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 8" |
Details
Features | Narrow Tool Design For Work in Confined Areas, V-Jaw Works On Square/Hex/Round Work Pieces, Lifetime Guarantee |
Item | Water Pump Plier,8" |
Description
Water Pump Plier,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Digital Outside Micrometer, 1", Ratchet (T216XRL-1)
- KIPP Cam Lever Size: 1 D=M06, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.1521106)
- MAYHEW PRO Hollow Punch, Round, Steel, 14mm x 1-1/8 In (50560)
- WESTWARD Wrench, Combination, Metric, 18mm (54PP56)
- IRWIN IRWIN VISE-GRIP® 4935351 GV6 6" V-Jaw Push Button Adjustment Tongue & Groove Plier (4935351)
- IRWIN CURVED GROOVE PLIERS 12"" (2078512)
- IRWIN IRWIN VISE-GRIP® 2078112 GV12 12" GrooveLock V-Jaw Tongue & Groove Plier (2078112)
- IRWIN Pliers, 12" Groove Joint (2078512)
- IRWIN PLIER GROOVE LOCK 10""ADJ (2078110)
- IRWIN STRAIGHT GROOVE PLIER 8"" (4935320)
- GROZ Pliers, Water Pump, 12" (31742)
- Irwin Pliers