Shop All Tongue & Groove Pliers
Irwin
Vise Grip VIS2078512 12" Groove Joint Pliers
Mfr # VIS2078512
Zoro # G103939204
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # VIS2078512
- Zoro # G103939204
- Country of Origin China
- Category Tongue & Groove Pliers
Description
Durable nickel chromium steel construction.
ProTouch grips provide extra comfort and reduces hand fatigue.
Right angle teeth grip in all directions for maximum bite.
Meets or exceeds ANSI specifications.
Size: 12"
Jaw Capacity: 2-1/4"
Jaw Positions: 7
Pipe Size: 2-1/2"
Nut Size (across flats): 2.36"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2315W-200)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-25MM)
- FOWLER 0-6" White Machinist Grade Dial Caliper (520087060)
- MOODY TOOL Nut Driver, Fixed ESD, Long, 3/32" (51-2461)
- IRWIN GROOVELOCK 6"" V JAW (4935351)
- IRWIN PLIER GROOVE LOCK 8""ADJ (2078108)
- IRWIN 4935321 Groove Joint Plier, 10 in OAL, 214 in Jaw Opening, BlueYellow Handle, CushionGrip Handle (4935321L)
- IRWIN IRWIN VISE-GRIP® 4935351 GV6 6" V-Jaw Push Button Adjustment Tongue & Groove Plier (4935351)
- IRWIN STRAIGHT GROOVE PLIER 8"" (4935320)
- IRWIN Irwin Tools 1771884 6 in. Curved Jaw Long Pliers (2381895)
- HOLEX Water Pump Pliers with Coated Grips, Overall Length: 250 mm (706145 250)
- Irwin Pliers