Irwin

Vise Grip VGP641KB 6-Piece Locking Pliers Set


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Ideal for tightening clamping twisting and turning.
  • Constructed of high-grade heat treated alloy steel for maximum toughness and durability.
  • Classic Trigger Release designed to provide maximum locking force.
  • Hardened teeth are designed to grip from any angle.
    Set includes:
  • VGP10WR - 10" Curved jaw.
  • VGP9LN - 9" Long nose.
  • VGP7WR - 7" Curved jaw.
  • VGP6LN - 6" Long nose.
  • VGP5WR - 5" Curved jaw.
  • VGP4LN - 4" Long nose.
  • Length: 10.25in.
  • Width: 5"
  • Height: 4"
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.