Shop All Plier Sets
Irwin
Vise Grip VGP2078709 2 Pc GrooveLock Pliers Clamshell Set
Mfr # VGP2078709
Zoro # G303939028
product price: $55.99
/ea
$55.99
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
- Brand Irwin
- MFR # VGP2078709
- Zoro # G303939028
- Country of Origin China
- Category Plier Sets
Description
Features and Benefits:Set includes one each: 8 in. and 10 in. GrooveLock Pliers. The specially engineered all purpose jaw grips round hex square and flat surfaces for incredible versatility. GrooveLock pliers are designed with twice the groove positions of traditional groove joint pliers to deliver optimal hand and jaw positioning-providing superior grip.Quick AdjustmentPress-N-Slide button quickly adjusts lower jaw (50 percent faster)ProTouch Grips - molded handles for comfort and improved gripAnti-pinch design - built in handle stop prevents pinching ones hands
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
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 23 mm L.280 mm (40082323)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/4"R (CF767PF)
- WILTON Sledge Hammer, 14 lb., 32 In, Rubber/Steel (21430)
- CTA MANUFACTURING 3/8" Square Drive, 5.5mm x 8.2mm Metric Socket (4005)
- IRWIN 2 Piece Locking Pliers Set Ergonomic Handle (IRHT82589)
- IRWIN ProPliers Kit Bag Set, 5 pcs. (2078708)
- IRWIN IRWIN VISE-GRIP 544T Locking Clamp And Pliers Set; 5 pc. (VSG-544T)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (323S)
- IRWIN CURVED GROOVE PLIERS 8"" (2078508)
- IRWIN 4 Piece Fast Release Locking Pliers Set Ergonomic Handle (IRHT82592)
- KNIPEX 1 Piece Hose Clamp Plier Non-Slip Plastic Coating Handle (85 51 250 A SBA)
- Irwin Pliers