Shop All Power Screwdriver Bits
Irwin
Vise-Grip® No. 13 High Speed Steel Fractional Self-Starting Drill
Mfr # 10313
Zoro # G302701497
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #13
- Width 1.5 in
- Overall Length 3 in
- SAE or Metric SAE
- Height 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 10313
- Zoro # G302701497
- UPC # 38548103136
- Country of Origin Unknown
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #13 |
Width | 1.5 in |
Overall Length | 3 in |
Height | 6.1 in |
Hole Size | 1-1/8 in |
Details
SAE or Metric | SAE |
Type | Drill Bits: Step |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES STRAP WRENCH SET, 2PK (19425)
- JPW INDUSTRIES J-2550 20 Floor Model Drill Press (354402)
- CAPRI TOOLS 1/2 in Drive 7/8 in 6-Point SAE Deep Impact Socket (5-5259)
- PARLEC Collet, ER25, 1/2 (ER25-0500)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF32TX25B10)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF32SQ2B10)
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1316)
- IRWIN Impact Driver Bits, 1/4" Hex, PK10 (IWAF33PH2B10)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF32TX40B10)
- IRWIN Impact Driver Bits, 1/4" Hex, PK10 (IWAF32PH3B10)
- MILWAUKEE TOOL SHOCKWAVE Impact ECX 1 Insert Bits (25PK) (48-32-4141)
- Irwin Power Screwdriver Bits