Shop All Locking Pliers
Irwin
4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Wrench
Mfr # 4LW
Zoro # G1141621
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Jaws Lock on to 3-Sides of a Hex Fastener
- Handle Type Plain
- Jaw Length 1 1/2 in
- Jaw Width 1/4 in
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 4LW
- Zoro # G1141621
- UPC # 038548000084
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Length | 1 1/2 in |
Jaw Width | 1/4 in |
Overall Length | 4 in |
Length | 4" |
Overall Length Range | Less than 6 in |
Description
Locking Wrench, Plier Type Locking Pliers, Jaw Shape V, Handle Style Standard, Handle Opening Type Lever, Overall Length 4 in, Maximum Jaw Opening 9/16 in, Jaw Length 1 1/2 in, Includes Wire Cutter Yes, Grip Style Plain, Tether Ready No, Additional Tool Functions Wire Cutter, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Features Jaws Lock on to 3-Sides of a Hex Fastener, Finish Nickel Plated, Jaw Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Belt (BMME-12)
- SUPERIOR STEEL 1 Inch Flat Chisel SDS-Max Hammer Steel 18 Inch Long (SC8912)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (40122)
- ETTORE Champion Scraper Replacement Stainless Blades 5 Inch, 10PK (46322)
- IRWIN 10 Inch Curved Jaw Locking Pliers with Wire Cutter (VGP10WR)
- IRWIN Groove Joint Straight Jaw Pliers, 8" (4935320)
- IRWIN 7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (7LW)
- IRWIN 7 in Straight Jaw Locking Plier (0302L3)
- IRWIN PLIERS 10""GROOVEJOINT (2078510)
- IRWIN Pro Linemans Pliers, w/Wire Cutter, 8" (2078208)
- EXCEL BLADES Round Nose Ring Pliers with Side Cutter 5 in. Spring Loaded (55593IND)
- Irwin Locking Pliers