Shop All Plier Sets
Irwin
5 Piece Original Locking Pliers Set Plain Grip Handle
Mfr # 538KB
Zoro # G0390406
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Overall Length 5 in, 6 in, 7 in, 10 in
- Length 5", 6", 7", (2)10"
- Features Classic Trigger Release Designed to Provide Maximum Locking Force, Hardened Teeth
- Handle Type Plain Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 538KB
- Zoro # G0390406
- UPC # 038548000688
- Country of Origin Mexico
- Category Plier Sets
Dimensions
Overall Length | 5 in, 6 in, 7 in, 10 in |
Length | 5", 6", 7", (2)10" |
Jaw Length | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 1 3/4 in |
Overall Length Range | 6 - 8 in, 9 - 11 in, Less than 6 in |
For Maximum Outside Diameter | 1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in |
Description
Locking Pliers Set, Plier Types Locking Pliers, Jaw Shape Curved, Handle Style Plain Grip, Jaw Opening Type Guarded Trigger Release, Jaw Bend 0 Degrees , Overall Length 5 in, 6 in, 7 in, 10 in, Maximum Jaw Opening 1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in, Jaw Length 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 1 3/4 in, Additional Tool Functions Cable Cutter, Tether Ready No, Number of Pliers 5, Container Type Pouch, Features Classic Trigger Release Designed to Provide Maximum Locking Force, Hardened Teeth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 7/8 in L (J47703/32)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-22)
- KLEIN TOOLS Tin Snips, Straight, Left, Right, 12", Steel (89556)
- DORIAN Blade Holder, 3 In L, 1 In W, 1.375 In H (73310162970)
- IRWIN 5 Piece Original Locking Pliers Set Plain Grip Handle (2077704)
- IRWIN IRWIN VISE-GRIP 641KB Tool Set In Bag With 6 Cups 6 pc. (VSG-641KB)
- IRWIN PLIER 5"" VISE GRIP JR (902L3)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (4935580)
- IRWIN 4 Piece Original Locking Pliers Set Plain Grip Handle (428GS)
- IRWIN 4 Piece Fast Release Locking Pliers Set Ergonomic Handle (IRHT82592)
- WILLIAMS 1 Piece Utility Superjoint Pliers Double-Dipped Plastic Handle (PL-1519C)
- Irwin Plier Sets