Shop All Locking Clamps
This Product is Discontinued
Irwin
Locking Clamp Set, 6", 11", 18", 24", 8 Pc (Discontinued)
Mfr # 8107ZR
Zoro # G4060305
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Opening 9 1/2 in, 2 1/8, 3 3/8
- Throat Depth 2 5/8 in, 1 1/2
- Overall Length 6", 11", 18", 24"
- Size 2-1/4", 3-3/8", 8", 10"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 8107ZR
- Zoro # G4060305
- UPC # 038548081076
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 2 5/8 in, 1 1/2 |
Overall Length | 6", 11", 18", 24" |
Size | 2-1/4", 3-3/8", 8", 10" |
Overall Clamp Length | 6 in, 11 in, 18 in, 24 in |
Nominal Clamp Size | 6 in, 11 in, 18 in, 24 in |
Throat Depth1 | 1 1/2 in, 2 5/8 in |
Description
The Irwin Vise-Grip 8107ZR Locking Clamp Set has a range of clamps for various clamping needs. This set provides you with the right tool to meet your job requirements. It comes in 8 pieces, consisting of 6", 11", 18" and 24" locking clamps, as well as 2-1/4", 3-3/8" and 8" throat depth clamps. The nickel plated finish offers corrosion resistance, so it will stay looking great even after years of use. The steel construction makes these clamps durable enough to last through long hours of clamping tasks. With this versatile set from Irwin Tools, you can enjoy improved efficiency when working on your projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.