Shop All Needle Nose Pliers
Irwin
Vise-Grip® Flat Nose Pliers, 5-1/4 in. Long, Spring Loaded, No Wire Cutter, Molded Grips
Mfr # 2078945
Zoro # G602674866
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5-1/4 in
- Jaw Width 1/10 in
- Jaw Length 1-1/4 in
- Nose Type Flat
- Spring Return Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 2078945
- Zoro # G602674866
- UPC # 38548088587
- Country of Origin Unknown
- Category Needle Nose Pliers
Dimensions
Overall Length | 5-1/4 in |
Jaw Width | 1/10 in |
Jaw Length | 1-1/4 in |
Details
Nose Type | Flat |
Spring Return | Yes |
Jaw Thickness | 1/4 in |
Wire Cutter | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TOOLS Household Tool Kit 135pcs (DT0773)
- MILWAUKEE TOOL SDS+ Vacuum Bit 5/8" x 9 - 1/2" x 14" (48-20-2114)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3118)
- IRWIN BIT DRILL 3/8""12AIRCRAFT (62124)
- IRWIN 5 in Vise-Grip Bent Long Nose Plier Ergonomic Handle (BN5)
- IRWIN Pliers Set, 2 pcs, 6" Slip Joint, Long Nose (2078702)
- IRWIN PLIER 9""VISE GRIP L NOSE (1502L3)
- IRWIN Needle Nose Pliers, 5-1/2in, PK5 (2078955)
- IRWIN IRWIN INDUSTRIAL TOOL 8 in. Long Nose Pliers (VG2078218)
- IRWIN 5 1/4 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (LN5)
- TOLSEN 11 90 Degree Long-Nose Plier (10292)
- Irwin Needle Nose Pliers