Shop All Adjustable Wrenches
Irwin
Vise-Grip 8 Adjustable Wrench,
Mfr # 2078608
Zoro # G308663089
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Material Chrome-Vanadium Alloy Steel
- Size 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 2078608
- Zoro # G308663089
- UPC # 38548028293
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in |
Size | 8 |
Details
Material | Chrome-Vanadium Alloy Steel |
Item | Adjustable Wrench |
Description
Irwin Vise-Grip 2078608: Durable chrome vanadium construction. ProTouch grips provide extra comfort and reduces hand fatigue. English and metric scales. Extra wide capacity. Hang hole for easy wall storage. Meets or exceeds ANSI specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw Driving, 5/8in. Deep Impact Ready Socket 3/8in. Drive (DW2288)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38122)
- DRILL AMERICA 2" Die Stocks (DWTDS2INCH)
- K-TOOL INTERNATIONAL Cross Peen Hammer, 3-1/2 lb. (CPID/3/16)
- IRWIN Adjustable Wrench Set - 6"/10", 2 pcs. (2078700)
- IRWIN 8" Adjustable Wide Jaw Wrench (2078608)
- IRWIN Wrench, Adjustable, 10", Material: Chrome Vanadium (2078610)
- IRWIN ADJUSTABLE WRENCH 8""L (2078608)
- IRWIN Adj. Wrench, 6", 1" Cap., Chrome (2078606)
- IRWIN WRENCH ADJ 10"" VISE-GRIP (2078610)
- INGERSOLL-RAND 8" Wide Jaw Adjustable Wrench (IR) (755250)
- Irwin Wrenches