Shop All Adjustable Wrenches
Irwin
Vise-Grip 6 Adjustable Wrench,
Mfr # 2078606
Zoro # G308663041
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Material Chrome-Vanadium Alloy Steel
- Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 2078606
- Zoro # G308663041
- UPC # 38548028286
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6 in |
Size | 6 |
Details
Material | Chrome-Vanadium Alloy Steel |
Item | Adjustable Wrench |
Description
Irwin Vise-Grip 2078606: Durable chrome vanadium construction. ProTouch grips provide extra comfort and reduces hand fatigue. English and metric scales. Extra wide capacity. Hang hole for easy wall storage. Meets or exceeds ANSI specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- WESTWARD 3/4" Drive Socket Wrench Set SAE 21 Pieces 7/8 in to 2 in , Chrome (4YP81)
- DEWALT Cordless Impact Wrench w/ BONUS BATTERY (DCF891B/DCBP034-2)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 1 1/32 in Short, 10 PK (15214)
- IRWIN Adj. Wrench, 10", 1-1/4" Cap., Chrome (2078610)
- IRWIN Adjustable Wrench Set - 6"/10", 2 pcs. (2078700)
- IRWIN Aluminum Quick Adjusting Pipe Wrench, 11" (274001SM)
- IRWIN Wrench, Adjustable Tray Set, 4 pcs. (2078706)
- IRWIN ADJUSTABLE WRENCH 6""L (2078606)
- IRWIN Vise-Grip 10 Adjustable Wrench, (2078610)
- WRIGHT TOOL Adjustable Wrench Cushion Grip 1-3/8" Ma (9AG10)
- Irwin Adjustable Wrenches