Shop All Locking Clamps
Irwin
Vise-Grip® 3 in. Metal Spring Clamp
Mfr # 222803
Zoro # G802545324
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3 in
- Material Metal
- Features Soft Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 222803
- Zoro # G802545324
- UPC # 38548014838
- Country of Origin Unknown
- Category Locking Clamps
Dimensions
Size | 3 in |
Details
Material | Metal |
Features | Soft Grip |
Item | Metal Spring Clamp |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 13/16 In Outside Diameter M6x1 (415757)
- OTC Threaded Adapters, Spread 1 1/8-12 In (8041)
- FELO Phillips, #2 x 6" Screwdriver, 2 Component (07157 51845)
- OSG Straight Flute Hand Tap , M5-0.80 , Plug , 4 Flutes, Metric Coarse (1970700)
- IRWIN Clamp, Handi, 4 In (59400CD)
- IRWIN 18" Locking C-Clamp 8" Jaw capacity (18SP) (18SP)
- IRWIN Locking C-Clamp, Steel, 1-1/2" D Throat (IRHT82587)
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (275)
- IRWIN Locking C-Clamps, Regular Tips, 9" (30)
- IRWIN Vise-Grip Locking C-Clamp, 6 in, With Swivel Pads, Easy Release Trigger, Alloy Steel (6SP)
- IRWIN Locking C-Clamp, Steel, 1-1/2" D Throat (IRHT82585)
- Irwin Clamps