Shop All Locking Clamps
Irwin
Vise-Grip® 2 in. Metal Spring Clamp
Mfr # 222702
Zoro # G302545367
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2 in
- Material Metal
- Features Soft Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 222702
- Zoro # G302545367
- UPC # 38548014821
- Country of Origin Unknown
- Category Locking Clamps
Dimensions
Size | 2 in |
Details
Material | Metal |
Features | Soft Grip |
Item | Metal Spring Clamp |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Lock Screw (44235)
- DRILL AMERICA 11/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0687)
- HHIP Mity-Mag Indicator Holder (4401-0042)
- GEARWRENCH 3/8" Drive Extension 10" (81243)
- IRWIN Locking C-Clamp with Regular Tip, 18" (21)
- IRWIN 6IN Heavy Duty Workshop Vise (226306ZR)
- IRWIN Locking C-Clamp, w/Regular TIp, 11" (19)
- IRWIN Locking C-Clamps, w/Swivel Pads, 9" (31)
- IRWIN Locking C-Clamp Replacement Spring, 6" (4052ZR)
- IRWIN Spring Clamp 2" (58200)
- IRWIN Vise-Grip 11" Locking C-Clamp, 11R, Easy Release Trigger, 3-3/8" Jaw Opening, Alloy Steel (11R)
- Irwin Clamps