Shop All Bar Clamps
Irwin
Vise-Grip® 18 in. Bar Clamp, Passive Lock
Mfr # 223218
Zoro # G902746652
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening 18 in
- Throat Depth (In.) 4-7/8 in
- Capacity (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 223218
- Zoro # G902746652
- UPC # 38548014685
- Country of Origin Unknown
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4-7/8 in |
Details
Max. Jaw Opening | 18 in |
Capacity (In.) | 18 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Push Stick - Carded (10221C)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- IRWIN COUNTERSINK HSS 3/8""IRWN (1877715)
- STEELMAN 1/4" Drive Deep Well Metric Socket Set, 9-Piece (78521)
- IRWIN 50" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964716)
- IRWIN 12 in. X 2-1/2 in. D F Clamp (1825753)
- IRWIN 24" 24IN Bar Clamp, Clutch Lock, Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth (223124)
- IRWIN Bar Clamp, Steel Handle and 1-7/8" Throat Depth (224134)
- IRWIN 36" 36IN Bar Clamp, Clutch Lock, Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth (223136)
- IRWIN Medium Duty One Handed Bar Clamps - 18 in. (586-1964719)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL50)
- Irwin Clamps