Shop All Bar Clamps
Irwin
Vise-Grip® 18 in. Bar Clamp, Clutch Lock
Mfr # 223118
Zoro # G902656395
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening 18 in
- Throat Depth (In.) 3-1/8 in
- Capacity (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 223118
- Zoro # G902656395
- UPC # 38548014630
- Country of Origin Unknown
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-1/8 in |
Details
Max. Jaw Opening | 18 in |
Capacity (In.) | 18 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 3/8" Type 240 Black Jobber Drill 118° Pt. HSS, PK6 (06040)
- KLEIN TOOLS Precision Screwdriver Set, Slotted, and Phillips 4-Piece (85615)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- CLEVELAND Screw Machine Drill Bit, #41 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14552)
- IRWIN 48" Parallel Jaw Box Clamp, 3-3/4" Throat Depth, 2 PK (2026501)
- IRWIN 36" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964741)
- IRWIN BARCLAMP 4.25"" MICRO 2PK (1964747)
- IRWIN 4PK 6QuickGripBarClamp (1964758)
- IRWIN C-CLAMP 9" CHAIN CLAMP (20R) (PE27ZR)
- IRWIN 12 Mini Bar Clamp (1964744)
- BESSEY Bar Clamp, Max Jaw Opening 20 in, Throat Depth 5 1/2 in, Steel Handle (GSM50)
- Irwin Clamps