Shop All Bar Clamps
Irwin
Vise-Grip® 12 in. Bar Clamp, Clutch Lock
Mfr # 223112
Zoro # G802656440
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening 12 in
- Throat Depth (In.) 3-1/8 in
- Capacity (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 223112
- Zoro # G802656440
- UPC # 38548014623
- Country of Origin Unknown
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-1/8 in |
Details
Max. Jaw Opening | 12 in |
Capacity (In.) | 12 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight-Line Die Grinder, .4HP, 30000RPM (55521)
- DRILL AMERICA 5/16"-24 HSS Left Hand 4 Flute Plug Tap (DWT60764)
- WALTER Diamond Turning Insert, Diamond, 2, DCGT, .5, Carbide (DCGT070202-PM2 WXN10)
- MARSON Nosepiece, 5/32 In (39130)
- IRWIN 24" 24IN Bar Clamp, Clutch Lock, Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth (223124)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964717)
- IRWIN MINI BAR CLAMP 6&12"" 4PK (1964748)
- IRWIN 12" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964718)
- IRWIN 24" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964714)
- IRWIN Clamp Mini/Micro 6Pc Set (1964749)
- BESSEY 72 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM72)
- Irwin Clamps