Shop All Snips
Irwin
Vise-Grip® 10 in. Aviation Snips
Mfr # 2073113
Zoro # G602545784
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11.4 in
- Features Lockable Blade, Sharpenable
- Handle Design Rubber Handle
- Blade Steel
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 11.4 in |
Blade Length | 1-1/2 in |
Handle Length (in) | 6 in |
Details
Features | Lockable Blade, Sharpenable |
Handle Design | Rubber Handle |
Blade | Steel |
Color | Navy |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Foam Inserts, Gray, 19" L, 1 1/2" H (DWST08111)
- PLATT Translucent Padded Divider Case, 10-1/2"L x 6-1/2"W x 1-1/2"D (PB600)
- TECHNIKS ER Collet, ER32, 10.0mm (04232-10)
- BOSCH Fast Spiral 3/16In x 2In x 4In (BM2003)
- IRWIN Offset Snips 9-1/2" (2073211)
- IRWIN Tinners Snip, Straight and Wide Curve, 7 in, Hot Drop Forged Steel Jaw (22007)
- IRWIN OFFSET SNIPS 9.5"" 18GA (2073212)
- IRWIN TINNER SNIPS 12-3/4""20GA (22012)
- IRWIN Tinners Snip, Straight/Tight Curve, 10 in, Hot Drop Forged Steel Jaw (22010)
- IRWIN Snips Aviation Straight (2073113)
- CHANNELLOCK Tinner Snip, Straight, 10", Straight, 10.3" (610TS)
- Irwin Knives, Cutters & Snips