Shop All Vise and Clamp Parts
Irwin
Vise-Grip® 1 in. x 15 ft. Band Clamp
Mfr # 226100
Zoro # G302567284
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 in x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 226100
- Zoro # G302567284
- UPC # 38548014906
- Country of Origin Unknown
- Category Vise and Clamp Parts
Dimensions
Size | 1 in x 15 ft |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Mech Conduit Bender, 1/2-1 In Rigid (1800)
- CMT Forstner Bit, 35mm (537.350.31)
- MITUTOYO Small Hole Gage (154-108)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Porter Cable N031652, 869659, 824216, PK 2 (R04)
- IRWIN Clamp Locking Replacement Pads, 40153 (VGP40153)
- DAYTON Vise Handle for 4CPE9, 4CPF2, 4CPF4 (4CPH2)
- HHIP C0903B Shim (2100-0903)
- WILTON Lock Nut and Bolt Assembly, For Use With C2 Combination Pipe and Bench Vise (2904160)
- DAYTON Jaw Plate, Grooved (TT28546.00JG)
- PANAVISE Heavy Duty Fixturing Head, Vise, Alum (437)
- HHIP Aluminum Quill Stop For Bridgeport Mill (3900-0200)
- Irwin Machine Tool Parts