Shop All Auger Drill Bits
Irwin
Utility Pole Auger Bit, 13/16 In, 18 In L
Mfr # 48113ZR
Zoro # G2260422
original price:
$54.19
10% off
new price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 13/16"
- Overall Length 18 in
- Shank Size 5/8 in
- Drill Bit Material Carbon Steel
- Drill Bit Size 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 48113ZR
- Zoro # G2260422
- UPC # 024721481139
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 13/16" |
Overall Length | 18 in |
Shank Size | 5/8 in |
Drill Bit Size | 13/16 in |
Shank Hex Size | 5/8 in |
Details
Drill Bit Material | Carbon Steel |
Material | Forged steel |
For Use With | Corded Drill, Impact Driver |
Number of Pieces | 1 |
Drill Style | Auger |
Item | Auger Drill Bit |
Decimal Equivalent | 0.8125 |
Measurement System | Fractional Inch |
Primary Material Application | Wood |
Material - Machining | Carbon Steel |
Auger Style | Pole Auger |
Finish - Machining | PTFE |
Shank Type - Machining | Hex |
Auger Center | Solid |
Cutting Direction | Right Hand |
Description
Pole Auger, Auger Drill Bit, 13/16 in, 18 in Overall Length, Hex, PTFE, Shank Hex Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Dasqua 0-300mm/0-12" Digital Depth Caliper (2001-2015)
- CLEVELAND Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14682)
- STEELMAN Diamond Tipped Low Profile T30 Torx Screwdriver (78942)
- WARNER Putty Knives Set, Plastic, 3 pcs. (8150)
- IRWIN BIT DRILL 1-1/8""SPEEDBOR (88818)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1" (1779345)
- IRWIN AUGER BIT 13/16X7.5"" (49913)
- IRWIN Auger Bits, 11/16in Bit Size, Length 18in (48711)
- IRWIN BIT DRILL 1""X16""SPEEDBOR (88716)
- IRWIN DRILL BIT 1""SPDBOR FLAT (87916)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 3/4 (09709)
- Irwin Drill Bits