Shop All Utility Knives
Irwin
Utility Knife Utility, 6 1/2 in L
Mfr # 2082101
Zoro # G0281522
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Includes Blue Blade
- Number of Blades Included 1
- Blade Material Bi-Metal with Titanium Edge
- Position 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2082101
- Zoro # G0281522
- UPC # 038548102375
- Country of Origin Thailand
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 6 1/2 in |
Description
Utility Knife, Application Multipurpose, Blade Change Method Tools Needed, Blade Finish Unfinished, Blade Material Bi-Metal with Titanium Edge, Blade Operation Manual Retracting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54538)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-24", 1.5" dia. (SKTF-026)
- 5S SUPPLIES Tool Box Foam Insert 24.50in x 28.75in 1/2 Inch Thick Black (TBF-2428-BLK)
- IRWIN Utility Knife 4 Point Snap Blade, 9 in L (1774103)
- IRWIN Folding Utility Knife Utility, 6 in L (2089100)
- IRWIN Utility Knife 4 Point Snap Blade, 9 in L (1774106)
- IRWIN SAFETY KNIFE RED 6""L (2088600)
- IRWIN Utility Knife Retrct Std (2082101)
- IRWIN Utility Knife Bladecd100 (2084400)
- HYDE Top Slide Utility Knife w/ 1 Blade (42070)
- Irwin Utility Knives