Shop All Utility Knives
Irwin
Utility Knife 4 Point Snap Blade, 9 in L
Mfr # 1774106
Zoro # G4589392
original price:
$13.85
17% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 1/2 in
- Blade Type 4 Point Snap Blade
- Position 3
- Number of Blades Included 3
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1774106
- Zoro # G4589392
- UPC # 038548992877
- Country of Origin Thailand
- Category Utility Knives
Dimensions
Overall Width | 3 1/2 in |
Overall Length | 9 in |
Description
The Irwin 1774106 Utility Knife is a must-have tool for those who work with drywall, wallcovering, and carpeting. It features a comfort grip handle and quick-release blade that makes it easy to change blades. With a trigger grip that lets you cut on the pull, this utility knife provides increased control and ease of use. The rubber handle is designed for comfort and has three blue/silver/yellow. The 9 3/16 in L. utility knife has a retractable blade which allows you to quickly replace or remove the blade without using any tools. The overall width of the product is 3 1/2 in., while its overall length is 9 3/16 in.. If you want an all around great utility knife that can stand up to tough conditions, then this Irwin 1774106 Retractable Utility Knife is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 15/16-18 NS Hand Tap H3 6 Flt Plug (013160AS)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 55.1-66.1 lb Capacity (9364)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPS (387113)
- MOON AMERICAN Adjustable Hydrant Wrench, 1-1/2 to 6 In (879-8)
- IRWIN Fold Utility Knife 1Bld (1858318)
- IRWIN IRWIN INDUSTRIAL TOOL Blue Blade Utility Knife Blade (HA2084300)
- IRWIN Folding Utility Knife Utility, 6 in L (2089100)
- IRWIN UTILITY KNIF RETR ORG 9"" (2082300)
- IRWIN Folding Utility Knife Utility, 6 in L (1858319)
- IRWIN Utility Knife Bladecd100 (2084400)
- PROTECTIONPRO 7 in. Retractable Auto Reload Utility Knife, Silver (PR2513963)
- Irwin Utility Knives