Shop All Drill Bit Sets
Irwin
Twist Drill Bit Set, HSS, Bright, 29 pcs.
Mfr # 60138
Zoro # G9666679
original price:
$89.05
7% off
new price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Type High Speed Shank Bit
- Impact Rated No
- Sizes 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
- Number of Pieces 29
- Includes Metal Drill Index
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 60138
- Zoro # G9666679
- UPC # 042526601385
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Sizes | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" |
Details
Finish - Machining | Bright |
Drill Bit Type | High Speed Shank Bit |
Impact Rated | No |
Item | Twist Drill Bit Sets |
Number of Pieces | 29 |
Includes | Metal Drill Index |
Shank Type - Machining | Hex |
Drill Bit Material | High-Speed Steel |
Description
Twist Drill Bit Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver for Makita DFN350 & DFN350Z-Type-2 (SP 347519-1)
- AMPG Brown and Sharpe Tip, Carbide, 0.08X1-7/16 (Z6802)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Bit Set (DWD29J-SET)
- CAPRI TOOLS 13 mm x 15 mm 75-Degree Deep Offset Double Box End Wrench (CP11950-1315)
- IRWIN 29pc. HSS TiN 135 Degrees Drill Bit Set (3018003)
- IRWIN 29pc. HSS Gold Oxide 135 Degrees Drill Bit Set (3018002)
- IRWIN Spdbor Spade Bit Set 3Pc (87950)
- IRWIN Spade Bit, 6pc. Set (88886)
- IRWIN 18-pc. Jobber Length Drill Set, Titanium Nitride Coating (3018010)
- IRWIN Woodboring 3pc Bit Set (3041003)
- VIKING NORSEMAN DRILL Spt-29 Type 260-Ub 135-Deg Split Pt Mag Screw Machine Length Drill Set (66490)
- Irwin Drill Bit Sets