Shop All High Speed Jobber Drill Bits
Irwin
Turbomax 1/2 in. X 6 in. L High Speed Steel Jobber Length Drill Bit 1 pc
Mfr # 73332
Zoro # G906429469
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Flute Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 73332
- Zoro # G906429469
- UPC # 24721733320
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 6 in |
Flute Length | 4-1/2 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Saw Blade, 2-9/16 in. Size, 3-68/97 in. L (63502161260)
- URREA Hexagonal Crowbar with grip 1" X 68". (2850HD)
- WESTWARD Rd Solid Die, HSS, #10-24, 1 In OD (2LWU3)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (11516)
- IRWIN #57 X 1-3/4 in. L High Speed Steel Wire Gauge Bit 1 pc (81157ZR)
- IRWIN 3/32 in. X 2-1/4 in. L High Speed Steel Drill Bit 1 pc (63506)
- IRWIN 5/64 in. X 2 in. L High Speed Steel Drill Bit 1 pc (63505)
- IRWIN 53 X 1-7/8 in. L High Speed Steel Wire Gauge Bit 1 pc (81153ZR)
- IRWIN #30 X 2-3/4 in. L High Speed Steel Wire Gauge Bit 1 pc (81130ZR)
- IRWIN #59 X 1-5/8 in. L High Speed Steel Wire Gauge Bit 1 pc (81159ZR)
- VIKING 5/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (22870)
- Irwin High Speed Jobber Drill Bits