Shop All Utility Knife Blades
Irwin
Trapazoid Utility Blade, 11/16" W, PK20
Mfr # 2084200
Zoro # G3904013
original price:
$6.85
5% off
new price: $6.45
/pk 20, $0.32/ea
$6.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 3/8 in
- Material Bi-metal
- Blade Width 3/4 in
- Blade Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2084200
- Zoro # G3904013
- UPC # 038548022253
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 3/8 in |
Blade Width | 3/4 in |
Blade Length | 2 3/8 in |
Description
Utility Blade, Blade Design 1, Blade Edge Type Straight, Blade Length 2 3/8 in, Blade Material Bi-Metal, Blade Thickness 0.03125 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 21XZ33, 21XZ34, 21XZ35, 23Z291, 23Z292, 3KJA4, 3KJD6, 4YRP2, 4YRP3, Compatible with Manufacturer Model Number 1774103, 1774106, 1858318, 1858319, 1858320, 2081101, 2082101, 2082300, 2089100, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (53YR55)
- STARRETT AGD Contact Point Extension, 1" Long (PT21697-1)
- ROBERTS Floor/Wall Scraper Blade, 4 In, PK10 (10-442-10)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #41 (44311)
- IRWIN Bi-Metal Utility Blades with Dispenser (100-Pack) (2084400)
- IRWIN Utility Blade, Bi-Metal, 3/4 In. W, PK5 (2084100)
- IRWIN Replac Util Bld 50P Blu (2084300)
- IRWIN Utility Blade, 11/16" W, PK100 (2083200)
- IRWIN 5PK Util Knife Blades (2088100)
- IRWIN Utility Knife Blades, BiMetal W/Gold Edge (LEX20351)
- TITAN RAZOR BLADES #20 (20/PK) HD (TL11039)
- Irwin Utility Knife Blades