Shop All Tap Sets
Irwin
TR-88 - For Taps and Reamers
Mfr # 311088
Zoro # G0610255
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Tap Size 1/2 in
- Product Type Wrench
- Measurement System Fractional Inch
- Wrench Type Reamer
- Metric Tap Capacity 3.00 mm to 12.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Min. Tap Size | 1/2 in |
Max. Tap Size | #0 |
Overall Length | 9 1/2 in |
Details
Item | Tap Wrench |
Product Type | Wrench |
Measurement System | Fractional Inch |
Wrench Type | Reamer |
Metric Tap Capacity | 3.00 mm to 12.00 mm |
Fractional Tap Capacity | #0 to 1/2 in |
Description
Tap Wrench, Fractional Tap Capacity #0 to 1/2 in, Metric Tap Capacity 3.00 mm to 12.00 mm, Overall Length 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8 in, 20V DC Cordless Drill, Battery Included (DCD740C1)
- LEATHERMAN Multi-Tool Shears, 1-7/8" Blade L, Navy (832959)
- GEARWRENCH 1" Drive 12 Point Standard SAE Socket 2-3/4" (83420)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees, Black Oxide (4UL60)
- IRWIN Tap Wrench Set, #4 to 1/2 In, 7 pc (4935055)
- IRWIN Tap and Die Set, 53 pc, Raw Steel (26394)
- IRWIN TAP&DRLBT 3/8""-16NC X O (80238)
- IRWIN Tap/Die Set Metric 24Pc (26313)
- IRWIN Tap (1752ZR)
- IRWIN DRILL&TAP SET 1/4""-28NF (80232)
- DRILL AMERICA 3.00mm - 12.00mm HSS with Round Die Die and Tap (DWT40PC-HS-MM-ROUND)
- Irwin Tap Sets