Shop All Die Wrenches
Irwin
TR-50 - For Taps 1/4IN to 1/2IN - Carded
Mfr # 12050
Zoro # G3130797
product price: $13.29
/ea
Sold in multiples of 5 for $66.45
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metric Tap Capacity 6.00 mm to 12.00 mm
- Product Type Wrench
- Wrench Type Two-In-One
- Measurement System Fractional Inch
- Max. Tap Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 12050
- Zoro # G3130797
- Country of Origin China
- Category Die Wrenches
Dimensions
Max. Tap Size | 1/4 in |
Min. Tap Size | 1/2 in |
Details
Item | Tap Wrench |
Metric Tap Capacity | 6.00 mm to 12.00 mm |
Product Type | Wrench |
Wrench Type | Two-In-One |
Measurement System | Fractional Inch |
Fractional Tap Capacity | 1/4 in to 1/2 in |
Description
Tap Wrench, Fractional Tap Capacity 1/4 in to 1/2 in, Metric Tap Capacity 6.00 mm to 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 21 x 22 mm Thin Wall Impact Flip Socket (SIF22122)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2050-P2)
- MILWAUKEE TOOL 25/64" Titanium SHOCKWAVE (48-89-4622)
- METABO Dust Protection Filter, For Angle Grinder (630709000)
- IRWIN TR-98 - For Taps 1/4IN to 1IN - Bulk (12498)
- IRWIN Die Wrench, Adjustable, Size 1 In (4935054)
- IRWIN 25 Pc. Metric Tap AND Hex Die Set (97311)
- IRWIN Die Stock 36 - For 1-7/16IN Hexagon Dies (12436)
- IRWIN Round Die Stock, 1-1/2" dia., Adjustable (12435)
- IRWIN Die Stock Adj 1-13/16 Hx (12446)
- DRILL AMERICA 3" Die Stocks (DWTDS3INCH)
- Irwin Dies