Shop All Die Wrenches
Irwin
TR-50 - For Taps 1/4IN to 1/2IN - Bulk
Mfr # 12450
Zoro # G3130806
product price: $11.65
/ea
Sold in multiples of 5 for $58.25
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tap Size 1/4 in
- Fractional Tap Capacity 1/4 in to 1/2 in
- Min. Tap Size 1/2 in
- Wrench Type Two-In-One
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 12450
- Zoro # G3130806
- Country of Origin China
- Category Die Wrenches
Dimensions
Max. Tap Size | 1/4 in |
Min. Tap Size | 1/2 in |
Details
Item | Tap Wrench |
Fractional Tap Capacity | 1/4 in to 1/2 in |
Wrench Type | Two-In-One |
Measurement System | Fractional Inch |
Product Type | Wrench |
Metric Tap Capacity | 6.00 mm to 12.00 mm |
Description
Tap Wrench, Fractional Tap Capacity 1/4 in to 1/2 in, Metric Tap Capacity 6.00 mm to 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Angle Driver, 1/4" Hex Accessories, 1 (80943)
- MARSON Rivet Nut Tool, 425-Rn, Heavy Duty (M34607)
- X1 TOOLS 18 Adjustable Aluminum Pipe Wrench Set of 2 90 Degree and 45 Degree 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9020x1)
- DANTONA Power Tool Battery, TOOL-266 (TOOL-266)
- IRWIN Round Die Stock, 1" dia., Adjustable (12428)
- IRWIN TR-50 - For Taps 1/4IN to 1/2IN - Carded (12050)
- IRWIN TR-98 - For Taps 1/4IN to 1IN - Bulk (12498)
- IRWIN Die Stock Adj 1-13/16 Hx (12446)
- IRWIN Die Wrench, Adjustable, Size 1 In (4935054)
- IRWIN Die Wrench, Fixed (12436)
- HHIP 1" No. 3 Die Stock (3900-0226)
- Irwin Die Wrenches