Shop All Screwdriver Bits
Irwin
Torx T10 X 2 in. L Driver Bit
Mfr # IWAF22TX10B5
Zoro # G105303027
product price: $3.39
/ea
Sold in multiples of 5 for $16.95
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.300 in
- Application INDIVIDUAL
- Length 2.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF22TX10B5
- Zoro # G105303027
- UPC # 673765933182
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Width | 0.300 in |
Length | 2.000 in |
Details
Application | INDIVIDUAL |
Description
Torx 2"" x T10 SAE Long Power Bit with Groove (1 Piece) (IWAF22TX10B5) by Irwin. If you’re looking for a reliable solution to complete your project" this 1st-grade product is right up your alley. Designed utilizing the finest materials it delivers unmatched levels of durability and strength needed to provide long-lasting service life. Superior in functionality it will help you make any job easier and faster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1119-150)
- EKLIND Hex Key, 5/32" x 6" Size (51610)
- WESTWARD Warding File, Smooth Cut, Rect, 4 In L (10Z735)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #39 (C22669)
- IRWIN BIT DRILL7/16""12AIRCRAFT (62128)
- IRWIN BIT INSTALLER 3/4""X18""L (1890714)
- IRWIN Insert Bit, 1/4", Torx, T25, PK100 (1838521)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK6 (IWAF32DEMIX6)
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX202)
- BEST WAY TOOLS Signature Series 6-in-1 screwdriver 8 in. (59460)
- Irwin Screwdrivers and Nutdrivers