Shop All Screwdriver Bits
Irwin
Torsion Bit, SAE, 5/16", Hex, T45, 1-1/4"
Mfr # 3053058
Zoro # G2168564
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Power
- Bit Style Torx(R) TR/Security
- Fastening Tool Tip Size TR45
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3053058
- Zoro # G2168564
- UPC # 673765098416
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | TR45 |
Hex Shank Size | 5/16 in |
Overall Bit Length | 1 1/4 in |
Point Size | T45 |
Shank Size | 5/16" |
Overall Length | 1-1/4" |
Tip Size | T45 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Power |
Bit Style | Torx(R) TR/Security |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
For Use With | Screwdriver, Standard Driver |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Tamper Resistant Torx(R), Fastening Tool Tip Size TR45, Shank Style Hex, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 2-1/16in Size (J1266)
- GREY PNEUMATIC 1/2" Drive x 14mm Hex Driver 6" Length (29146M)
- GARDNER BENDER Wire Stripper, Crimper, Cutter, Pro Grade (GESP-70)
- MAYHEW PRO Pneumatic Taper Punch, 6 in. L, .1/2 in. W (31980)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH3)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34614)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34638)
- IRWIN BIT EXPANSIVE 5/8-1-3/4"" (44801)
- IRWIN Nutsetter, 5/16", Steel (IWAF243516)
- IRWIN BIT DRILL15/32""COBALT CD (3016130)
- VEGA Hex Tamper 1/8 Power Bit x 2 (150HT0864A)
- Irwin Screwdrivers and Nutdrivers