Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Torsion Bit, SAE, 1/4", Hex, T6, 1", S2 Steel (Discontinued)
Mfr # 3053009
Zoro # G2937085
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T6
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3053009
- Zoro # G2937085
- UPC # 673765093893
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T6 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T6 |
Overall Length | 1" |
Shank Size | 1/4" |
Tip Size | T6 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
For Use With | Screwdriver, Standard Driver |
SAE or Metric | SAE |
Impact Rated | No |
Finish | Unfinished |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T6, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.