Shop All Screwdriver Bits
Irwin
Torsion Bit, SAE, 1/4", Hex, 7/32", 1"
Mfr # 3053017
Zoro # G2566347
product price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 7/22 in
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3053017
- Zoro # G2566347
- UPC # 673765094081
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7/22 in |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | 7/32" |
Overall Length | 1" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Impact Rated | No |
For Use With | Screwdriver, Standard Driver |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 7/32 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 34mm (JSCVM34)
- GREY PNEUMATIC SKT SET 1/2" DR. 22PC FRACTIONAL DP DUO (GP82622D)
- WESTWARD 6 in Long Nose Plier, Side Cutter Dipped Handle (1UKJ9)
- GEARWRENCH 10 Piece 1/2" Drive 12 Point Deep Metric Socket Set (80712)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SL82)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS252)
- IRWIN Insert Bit, Power, Double End, PK10 (IWAF32DET20T25B)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TX202)
- IRWIN Insert Bit, 2" L Overall Bit, PK2 (IWAF22DEPH2SL82)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF36PH1)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x100)
- Irwin Screwdrivers and Nutdrivers