Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Torsion Bit, SAE, 1/4", Hex, 5/32", 1" (Discontinued)
Mfr # 3053015
Zoro # G3121657
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 5/32 in
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3053015
- Zoro # G3121657
- UPC # 673765094067
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/32 in |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | 5/32" |
Shank Size | 1/4" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
For Use With | Screwdriver, Standard Driver |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
For a versatile screwdriver bit, look no further than the Irwin 3053015 Torsion Bit. This insert bit is designed to fit most types of drill chucks and includes 1/4" hex shank. The 5/32" fastening tool tip size means you can use this insert bit for your smaller screws. With an overall length of 1 in., it will reach into tight spaces. The hex shank has a size of 1/4". The S2 steel material ensures that the insert bit is durable and long lasting. If you want a multi-purpose screwdriver bit, the Irwin 3053015 Torsion Bit is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.