Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Torsion Bit, SAE, 1/4", Hex, #4, 1", S2 Steel (Discontinued)
Mfr # 3053052
Zoro # G2183456
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Spanner
- Fastening Tool Tip Size #4
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3053052
- Zoro # G2183456
- UPC # 673765098355
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #4 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | #4 |
Overall Length | 1" |
Tip Size | #4 |
Details
Application - Tools | Power |
Bit Style | Spanner |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | Unfinished |
Impact Rated | No |
For Use With | Screwdriver, Standard Driver |
Item | Insert Bit |
Material | S2 Steel |
Description
If you need to tighten or loosen a screw, the Irwin 3053052 Torsion Bit is what you need. It can be used in your power drill and it has an overall bit length of 1 in. The spanner bit is made of S2 steel and can be used with a 1/4" hex shank power drill. With a #4 point size, this bit fits screws that are #4 in size. The hex shank size is 1/4", while the hex shank style is 1/4". This fastening tool has an overall length of 1 in., with a #4 fastening tool tip size and a point size of #4. If you work with screws on a regular basis, the Irwin Torsion Bit will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.