Shop All Screwdriver Bits
Irwin
Torsion Bit, SAE, 1/4", Hex, 1/4", 1"
Mfr # 3053018
Zoro # G0966856
Sold in multiples of 5 for $4.15
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 1/4 in
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 3053018
- Zoro # G0966856
- UPC # 673765094098
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4 in |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | 1/4" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
For Use With | Screwdriver, Standard Driver |
Finish | Unfinished |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 1/4 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch/Die, For 10 ga SS, 3 in (745H-3)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4714N)
- INTERSTATE PNEUMATICS Standard Thumb Lever Safety Blowgun - with OSHA Approved Rubber Safety Tip, PK 6 (B302S-D6)
- DIABLO MORTISING RTR BIT 3/4""D (DR16104)
- IRWIN BIT EXT 6""LOCK N LOAD (4935704)
- IRWIN Spade Bit Spdbor Flat5/8 (87910)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36214)
- IRWIN Insert Bit, 1/4", Torx, T25, PK100 (1838521)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DESQ2)
- IRWIN IRWIN 92011 Insert Bit, #2 Drive, Phillips Drive, 1/4 in Shank, Hex Shank, S2 Steel, PK25 (IWAF21PH2B25)
- VEGA Torq-Set 1/4 Insert Bit x 1" Bull Nose (125TS416)
- Irwin Screwdrivers and Nutdrivers