Shop All Screwdriver Bits
Irwin
Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel
Mfr # 3510831C
Zoro # G2730147
product price: $0.49
/ea
Sold in multiples of 5 for $2.45
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Pozidriv(R)
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3510831C
- Zoro # G2730147
- UPC # 673765013037
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | #1 |
Overall Length | 1" |
Details
Application - Tools | Power |
Bit Style | Pozidriv(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
For Use With | Screwdriver, Standard Driver |
Finish | Unfinished |
SAE or Metric | SAE |
Impact Rated | No |
Description
Insert Bit, Application - Tools Power, Bit Style Pozidriv(R), Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ceramic, Tool Holding, 100 Lb. Pull (3DYE3)
- PALADIN TOOLS Pro-Grip Stripper, 3-In-1 Fiber Optic (PA1177)
- ZORO SELECT Chucking Reamer, V, 6 Flute, HSS (11V462)
- WESTWARD 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YR46)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22TX252)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF253DG)
- IRWIN Insert Bit, 2" L Overall Bit, PK2 (IWAF22DEPH2SL82)
- IRWIN BOLT GRIP 5PC BASE SET (394001)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK6 (IWAF32DEMIX6)
- IRWIN Insert Bit, 1/4", Torx TR/Security, T30 (1837429)
- EAZYPOWER Security Bits Kit, 34 pcs. (88134)
- Irwin Screwdriver Bits