Shop All Slip Joint Pliers
Irwin Tools
IRWIN VISE-GRIP 6 Slip Joint Plier, Blue/Yellow
Mfr # 2078406
Zoro # G208610800
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin Tools
- MFR # 2078406
- Zoro # G208610800
- UPC # 38548028231
- Country of Origin China
- Category Slip Joint Pliers
Dimensions
Overall Length | 6 in |
Details
Item | Slip Joint |
Type | Standard |
Description
Durable nickel chromium steel construction. ProTouch, grips provide extra comfort and reduces hand fatigue. Machined jaws for maximum gripping strength. Induction hardened cutting edge stays sharper, longer. Meets or exceeds ANSI specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8-18, CARBON TAPER TAPS - 2000C (20C140FT)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66012)
- BON TOOL Grout Float, Gum Rubber 4" X 9" X 5/8", Wood Handle (87-340)
- POWERMATIC Mortiser, 1 HP, 120/240V, 1/4" to 1" Cap. (1791264K)
- WILDE FLUSH FASTENER 8" SLIP JOINT PLIERS-POLISHED-BULK (G263FP.NP/BB)
- VULCAN Wrench Adjust 18In (JL15018-3L)
- BETA Adjustable self-locking pliers, aluminium C-shaped jaws (010620327)
- CHANNELLOCK RETAINING RING PLIER 8"" (927)
- ITL 1000V Insulated 8" Combination Pliers (00021)
- CHANNELLOCK PLIER NUTBUSTER 14" T & G (CL414)
- URREA Slip joint plier chrome finish 6-3/8" (276)
- Irwin Tools Pliers