Shop All Tongue & Groove Pliers
Irwin Tools
GV6 6 V-Jaw Push Button Adjustment Tongue & Groove Plier
Mfr # 4935351
Zoro # G408619948
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style Push Button Adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin Tools
- MFR # 4935351
- Zoro # G408619948
- UPC # 38548111896
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 6 in |
Details
Plier Jaw Style | Push Button Adjustment |
Item | Tongue & Groove |
Description
Simple push of innovative press-n-slide button adjusts lower jaw 2X faster than traditional groove joint pliers. Multi-Groove Ratcheting System has twice the groove positions than any other groove joint pliers, providing precise jaw positioning to grip any type of surface. Anti-pinch, non-slip ProTouch Grips provide comfort, control, and less hand fatigue. Right angle teeth grip in all directions for maximum bite. Metal Injection Molding MIM process for precision parts delivers strength and exceptional performance. Now available with straight, smooth, and v-shaped jaws. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2-1/2 Inch x 1-1/2 Inch Adapter (11255)
- WALTER SURFACE TECHNOLOGIES 3/4 X 1 Icecut Annular Core Cutters Weldon Shank (05B012)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- K-TOOL INTERNATIONAL 1/4" Drive, T20 Torx(R) Socket (KTI-21820)
- IRWIN TOOLS GV12 12 GrooveLock V-Jaw Tongue & Groove Plier (2078112)
- IRWIN TOOLS 5 PC. Set Slip Joint, Diag., Tongue & Groove Linesman, Adj. Wrench (2078708)
- IRWIN GROOVELOCK 6"" V JAW (4935351)
- KNIPEX Spring Hose Clamp Pliers, 10" Spring Hos (85 51 250 A)
- KLEIN TOOLS Plier Wrench, 10Inch (D53010)
- CHANNELLOCK Tongue and Groove Pliers (440)
- SK PROFESSIONAL TOOLS Tongue and Groove Plier, Dipped, 13-1/4" L (7512)
- Irwin Tools Tongue & Groove Pliers