Shop All Tongue & Groove Pliers
Irwin Tools
GV12 12 GrooveLock V-Jaw Tongue & Groove Plier
Mfr # 2078112
Zoro # G208610343
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style Push Button Adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin Tools
- MFR # 2078112
- Zoro # G208610343
- UPC # 38548028101
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12 in |
Details
Plier Jaw Style | Push Button Adjustment |
Item | Tongue & Groove |
Description
Press and slide button quickly adjusts lower jaw. All purpose jaw grips on round, flat, square and hex shapes. More groove positions provide the optimum hand location for a better grip on the work piece. ProTouch, Grips provide extra comfort and reduces hand fatigue. Ratcheting action allows GrooveLock to be adjusted from the open position up to the work piece by pushing the handle up - no need to press the button. Anti-pinch design prevents handles from pinching.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No9/64 (185-10X)
- WIDIA Sq. End Mill, Single End, Carb, 5.00mm (D0140500T013S)
- GATOR Reciprocating Saw Blade 9 in. x 1 in. x 14tpi #12094-10, X-Heavy Duty Metal Cutting, 10PK (12094-10)
- XTRWELD 08 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF080600LD)
- IRWIN TOOLS GV6 6 V-Jaw Push Button Adjustment Tongue & Groove Plier (4935351)
- IRWIN TOOLS 5 PC. Set Slip Joint, Diag., Tongue & Groove Linesman, Adj. Wrench (2078708)
- CHANNELLOCK 10 in V-Jaw Tongue and Groove Plier, Serrated (432)
- GROZ Bearing Pliers, 3 Jaw, 200mm (36033)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 21 300 SBA)
- CHANNELLOCK 12 in V-Jaw Tongue and Groove Plier, Serrated (442)
- IRWIN Vise Grip VGP4935096 10in. Straight Jaw GrooveLock Pliers (38548108612)
- Irwin Tools Pliers