Shop All Locking Pliers
Irwin Tools
7WR The Original 7 Curved Jaw Locking Plier W/ Wire Cutter
Mfr # 702L3
Zoro # G208620892
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin Tools
- MFR # 702L3
- Zoro # G208620892
- UPC # 38548007045
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 7 in |
Details
Plier Item | Locking |
Description
Curved jaw with built-in wire cutter great for a variety of applications and material shapes. Classic trigger release provides maximum locking force. Convenient wire cutter included. Constructed of high-grade heat-treated alloy steel for maximum toughness and durability. Hardened teeth are designed to grip from any angle. Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #50 Cobalt Short Threaded Shank Drill Bit Overall Length 1 (TSD50S)
- RUKO 29/64" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214826)
- RIDGID Ball Transfer Head (BTH-9)
- BETA 1/2" Drive Metric, 17 pcs (009200931)
- IRWIN TOOLS 10R The Original 10 Straight Jaw Locking Plier (102L3)
- IRWIN TOOLS 4WR The Original 4 Curved Jaw Locking Plier (1002L3)
- IRWIN Original Lckng Plier Set With Case, 4 pcs (71)
- KNIPEX 22-3/4" internal Circlip Pliers, Powder-Coated (44 10 J6)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G1)
- CHANNELLOCK Retaining Ring Plier, Convertible, 1 pc. (927)
- KD TOOLS External Snap Ring Pliers, 90 deg., 9" (82143)
- Irwin Tools Locking Pliers