Shop All Wire Strippers & Crimpers
Irwin Tools
6 Wire Stripper/Cutter W/ ProTouch Grips
Mfr # 2078316
Zoro # G108826172
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Handle Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin Tools
- MFR # 2078316
- Zoro # G108826172
- UPC # 38548088471
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 in |
Details
Item | Wire Stripper |
Handle Style | Standard |
Description
6 Stripping stations for 10-20 AWG selection adjusts for stripping wire of varying gauges. Wire cutting jaw with scissor-action spring provides quick and easy wire cutting. Pliers style nose allows pulling and looping in wire. Quick release lock protects blade when not in use. ProTouch, grips provide maximum comfort and reduced hand fatigue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Driver And Piston (N80157A)
- OSG Die Item, #10-32 Die Thread, 13/16" W (2728200)
- VESTIL Canvas, Green/Gold, 10.5 Height, Green, Canvas (BAG-12)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37513)
- IRWIN TOOLS 8 Self-Adjusting Wire Stripper/Cutter/Crimper W/ Pro Touch Grips (2078300)
- GARDNER BENDER Gardner Bender GRX-3224 Dual Nm Cable Stripper (1574979)
- UNITED SCIENTIFIC Wire Stripper (WSTK01)
- OTC 9 Self Adjusting Wire Stripper (OTC4468)
- KLEIN TOOLS 7 3/4 in Cable Stripper (K1412CAN)
- TENG TOOLS Precision Ratcheting Crimping Pliers - CP58 (CP58)
- WESTWARD 11 1/4 in Crimper 16 to 8 AWG (13H898)
- Irwin Tools Crimping Tools