Shop All Plier Sets
Irwin Tools
4 Piece The Original Locking Plier Set W/ Pouch
Mfr # 71
Zoro # G208620908
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Various
- Plier Style Straight Jaw, Curved Jaw, Long Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin Tools
- MFR # 71
- Zoro # G208620908
- UPC # 38548000718
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | Various |
Details
Plier Style | Straight Jaw, Curved Jaw, Long Nose |
Item | Locking |
Description
Includes:10CR 10 Fast Release Curved Jaw Locking Pliers. 7R 7 Fast Release Straight Jaw Locking Pliers. 6LN 6 Original Long Nose Locking Pliers. 5WR 5 Original Curved Jaw Locking Pliers w/ Wire Cutter. Kit Bag. Ideal for tightening, clamping, twisting and turning. Constructed of high-grade heat-treated alloy steel for maximum toughness and durability. Classic Trigger Release designed to provide maximum locking force. Hardened teeth are designed to grip from any angle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9905M)
- GEDORE Open Ended Wrench, 30mm (894 30)
- PELICAN Black Protective Case, 24.6" L x 19.7" W x 14.4" D (IM2750)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- IRWIN TOOLS 8 PC. Set Lng Nose, Slp Joint, Dia., Tng & Grv, Linesman, Adj. Wrnch (2078712)
- IRWIN TOOLS 4-1/2 High Leverage Wire Cutting Diagonal Plier (2078925)
- WIHA 1 Piece Bi-Material Grip Needle Nose Plier Ergonomic, 2-Component Handle (32746)
- OTC Retaining Ring Plier Set (4513)
- CAPRI TOOLS 10 Pliers Wrench Set, Parallel Smooth Jaws W Soft Grip NonSlip Handle (CP22300-10)
- DURSTON MANUFACTURING PLIER Push Pin Removal Set (VIV2300)
- CHANNELLOCK 3 Piece Griplock Plastic Grip Tongue and Groove Plier Set Dipped Handle (GLS-3)
- Irwin Tools Pliers