Shop All Tap Sets
Irwin
Three Piece Tap Kit, 7/16"-14, HCS
Mfr # 2639
Zoro # G1932048
original price:
$16.01
23% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Style Not Available
- Tap Thread Size 7/16"-14
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 7/16"-14 |
65% Thread Drill Size | V |
Dimensions Standard | UNC |
Overall Length | Not Available |
75% Thread Drill Size | U |
Shank Dia. | Not Available |
Thread Length | Not Available |
55% Thread Drill Size | W |
Smallest Thread Size | Not Available |
Thread Sizes Included | Yes |
Square Size | Not Available |
Shank Length | Not Available |
Tap Length Standard | Not Available |
Largest Thread Size | 7/16"-14 |
Description
Three Piece Tap Kit, Tap Thread Size 7/16 In.-14, High Carbon Steel, Not Available, Thread Standard UNC, Thread Length Not Available, Overall Length Not Available, 75 Percent Thread Drill Size U, Thread Limit Not Available, Class of Fit Not Available, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 60pc. HSS 118 Degrees Drill Bit Set (401J92)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- BOSCH Brush set (2609199169)
- HHIP 7.0mm Rubber Flex Collet (3900-1783)
- IRWIN Tap/Die Set Hex 12Pc (24605)
- IRWIN Tap and Die Set, 53 pc, Raw Steel (26394)
- IRWIN Tap Adapter Set, #6 to 1/2 In, 2 pc (3095001)
- IRWIN Tap AND Adjustable/Solid Round Die Set (25941)
- IRWIN Tap and Die Set, 24 pc, High Carbon Steel (24614)
- IRWIN 41 pc. Carbon Steel Tap Set (1840234)
- KODIAK CUTTING TOOLS #4-48 Standard Hand Tap 3 Piece Tap Sets (5500385)
- Irwin Tap Sets